Fowler 52-008-052-0 Dial Cal Plus Dial Calipers, White Face; 0 to 150mm

Representative image only.
Fowler Mfr # 52-008-052-0 – Item # EW-09925-19
Hardened, 4-mm thick stainless steel frame for extra durability
  • IP54 rated against fluid, dust, and debris
  • Measure four ways—inside, outside, depth, and step
  • Features thumb roll for fine adjustment, adjustable bezel with lock, and carriage lock
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min range (mm)0
  • Max range (mm)150
  • Resolution (mm)0.02
  • Accuracy (mm)±0.03
  • DescriptionDial Cal Plus Dial Calipers, White Face; 0 to 150mm
IP54 Rated

Key Features

  • IP54 rated against fluid, dust, and debris
  • Measure four ways—inside, outside, depth, and step
  • Features thumb roll for fine adjustment, adjustable bezel with lock, and carriage lock
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat