Fowler 52-008-708 Shockproof Dial/Analog Caliper, SS; 0 to 8"

Representative image only.
Fowler Mfr # 520087080 – Item # EW-94710-50
  • 1 year warranty

$171.50USD / Each

$43.80 - $116.50USD / Each

for an additional
$43.80USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)0
  • Max range (in)8
  • Resolution0.100 in
  • Accuracy±0.001 in
  • DescriptionShockproof Dial/Analog Caliper, SS; 0 to 8\"
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

0~4" Dial Calipers

  • Dial Graduation: .001"
  • Microfine graduations
  • Rapid measurements directly to .001"
  • Adjustable dial
  • 4-way reading
  • Leatherette case
Shockproof dial Calipers
  • Swiss Design
  • 4 way jaws
  • Solid stainless steel construction
  • Silky smooth movement throughout
  • .100" range per revolution
  • .001" reading dial face
  • Tough shockproof design
  • Supplied in shop-hardened case
Inch/Metric Dial Caliipers
  • Instant inch and metric reading
  • Resolution: .001"/.02mm
  • Inch readings in black
  • Metric readings in red
Extended Range Dial Calipers
  • Graduation: .001"
  • Stainless steel construction
  • Satin chrome finished
  • Depth rod
  • Jaw depth of 18" Model: 3.25"
  • Jaw depth of 24" Model: 3.375"
  • Includes fitted wooden case

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat