Fowler 52-015-020 Dial/Analog Caliper with Fitted Case, SS; 0 to 6"

Representative image only.
Fowler Mfr # 52-015-020 – Item # EW-97231-11

$65.00USD / Each

$45.00USD / Each

for an additional
$45.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min range (mm)0
  • Max range (mm)150
  • Resolution0.02
  • Accuracy (mm)±0.02
  • DescriptionDial/Analog Caliper with Fitted Case, SS; 0 to 6"

More About this Item

Dial Calipers are constructed of stainless steel with hardened measurement surfaces. Calipers feature screw-mounted, covered rack gears for long life. Each includes a fitted case.

Measure inside, outside, depth, step; thumb roller and lock, depth bar.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat