This item is now discontinued. Please browse similar items

Fowler 54-100-042 :40in /1000MM Electronic Caliper

Representative image only.
Fowler Mfr # 54-100-042-1 – Item # EW-97604-78

SPECS & DESCRIPTION

Specifications & Description

  • Description:40in /1000MM Electronic Caliper

More About this Item

Snap-Cal

  • Direct RS232 output
  • True inch/metric reading
  • Large measuring range
  • Range: 0~1.15"/31.5mm
  • Use as a snap gauge or thickness gauge
Economy Electronic Calipers
  • Direct inch/metric conversion
  • Accuracy: .001" / .02 mm
  • Resolution: .0005" / .01 mm
  • Large easy to read LCD display
  • Includes molded case
Mark IV Fluid Resistant Caliper
  • 4 way jaws
  • Resolution: .0005"/.01mm
  • Repeatability: .0005"/.01mm
  • Direct inch/metric conversion
  • Auto off feature
  • Accuracy for 6" model: .001"/.02mm
  • Includes molded case
Pro-Max Electronic Caliper
  • Capacitive measuring system
  • Large LCD readout
  • Fast tracking system
Extended Range Electronic Calipers
  • All sizes feature fine adjustment screw
  • Resolution: .0005"/.01mm
  • Inch/metric conversion
  • Includes wooden case

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat