Fowler 54-100-069-1 Ultra-Cal V Electronic Caliper; 12"/300mm

Representative image only.
Fowler Mfr # 54-100-069-1 – Item # EW-09925-42
Choose from RS-232 or Bluetooth® output for data recording
  • Hardened stainless steel construction provides durability and corrosion resistance
  • Exceptional Swiss measurement quality with resolution to 0.0005 in (0.01 mm)
  • Measure four ways—inside, outside, depth, and step
  • Features include data hold, and absolute and relative measurement modes
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)0
  • Max range (in)12
  • Min range (mm)0
  • Max range (mm)300
  • Resolution0.0005 in
  • Resolution (mm)0.01
  • Accuracy0.0012 in/30 μm
  • Power1 x CR2032
  • DescriptionUltra-Cal V Electronic Caliper; 12\"/300mm
  • WarrantyLTD Life Time
Conformite EuropeenneIP 67Limited Lifetime Warranty

Key Features

  • Hardened stainless steel construction provides durability and corrosion resistance
  • Exceptional Swiss measurement quality with resolution to 0.0005 in (0.01 mm)
  • Measure four ways—inside, outside, depth, and step
  • Features include data hold, and absolute and relative measurement modes
  • Limited Lifetime Warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat