Fowler 54-100-331-0 Euro-Cal IV Electronic Caliper, 8"/200 mm

Representative image only.
Fowler Mfr # 54-100-331-0 – Item # EW-09923-19
Get direct inch/metric/fraction conversion
  • Absolute/incremental measurement
  • Reads in inch, metric and fractions
  • Resolution: 0.0005"/0.01 mm
  • 4-way measuring
  • Stainless steel frame

PRODUCT OPTIONS

$199.00USD / Each

$36.00USD / Each

for an additional
$36.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)0
  • Max range (in)8
  • Min range (mm)0
  • Max range (mm)200
  • Resolution0.0005 in
  • Resolution (mm)0.01
  • Accuracy±0.001 in
  • Accuracy (mm)±0.02
  • DescriptionEuro-Cal IV Electronic Caliper, 8"/200 mm

Includes

molded plastic case.

Key Features

  • Absolute/incremental measurement
  • Reads in inch, metric and fractions
  • Resolution: 0.0005"/0.01 mm
  • 4-way measuring
  • Stainless steel frame
  • IP54 level resistant to coolant and fluid

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat