Fowler 54-100-448 Mark IV Fluid Resistant Calipers 0-8"200 mm

Representative image only.
Fowler Mfr # 54-100-448 – Item # EW-97150-12
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)0
  • Max range (in)8
  • Min range (mm)0
  • Max range (mm)200
  • Resolution0.0005 in
  • Accuracy±0.0012 in
  • DescriptionMark IV Fluid Resistant Calipers 0-8\"200 mm
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Snap-Cal

  • Direct RS232 output
  • True inch/metric reading
  • Large measuring range
  • Range: 0~1.15"/31.5mm
  • Use as a snap gauge or thickness gauge
Economy Electronic Calipers
  • Direct inch/metric conversion
  • Accuracy: .001" / .02 mm
  • Resolution: .0005" / .01 mm
  • Large easy to read LCD display
  • Includes molded case
Mark IV Fluid Resistant Caliper
  • 4 way jaws
  • Resolution: .0005"/.01mm
  • Repeatability: .0005"/.01mm
  • Direct inch/metric conversion
  • Auto off feature
  • Accuracy for 6" model: .001"/.02mm
  • Includes molded case
Pro-Max Electronic Caliper
  • Capacitive measuring system
  • Large LCD readout
  • Fast tracking system
Extended Range Electronic Calipers
  • All sizes feature fine adjustment screw
  • Resolution: .0005"/.01mm
  • Inch/metric conversion
  • Includes wooden case

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat