Fowler 54-100-777-1 Water resistant IP54 Electronic Calipers 0-6"

Representative image only.
Fowler Mfr # 54-100-777-2 – Item # EW-10508-47

$245.00USD / Each

$39.00USD / Each

for an additional
$39.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)0
  • Max range (in)6
  • Min range (mm)0
  • Max range (mm)150
  • Resolution0.005 in
  • Resolution (mm)0.01
  • Accuracy±0.004 in
  • Accuracy (mm)±0.02
  • DescriptionWater resistant IP54 Electronic Calipers 0-6"

More About this Item

Snap-Cal

  • Direct RS232 output
  • True inch/metric reading
  • Large measuring range
  • Range: 0~1.15"/31.5mm
  • Use as a snap gauge or thickness gauge
Economy Electronic Calipers
  • Direct inch/metric conversion
  • Accuracy: .001" / .02 mm
  • Resolution: .0005" / .01 mm
  • Large easy to read LCD display
  • Includes molded case
Mark IV Fluid Resistant Caliper
  • 4 way jaws
  • Resolution: .0005"/.01mm
  • Repeatability: .0005"/.01mm
  • Direct inch/metric conversion
  • Auto off feature
  • Accuracy for 6" model: .001"/.02mm
  • Includes molded case
Pro-Max Electronic Caliper
  • Capacitive measuring system
  • Large LCD readout
  • Fast tracking system
Extended Range Electronic Calipers
  • All sizes feature fine adjustment screw
  • Resolution: .0005"/.01mm
  • Inch/metric conversion
  • Includes wooden case

Water resistant to IP54 specifications.Patented ceramic capacitive sensor.Stainless steel frame.Direct inch/metric conversion.Accuracy for 0-12"/ 300 mm:.0015" / .04mm.Resolution: .005" / .01mm.Large easy to read LCD display.4 way measurement.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat