Fowler 54-635-601 Dig Clinotronic W/Cal Kit Case

Representative image only.
Fowler Mfr # 546356010 – Item # EW-97604-15

$3,085.00USD / Each

$94.80 - $168.00USD / Each

for an additional
$94.80USD / Each
for an additional
$168.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionDig Clinotronic W/Cal Kit Case

More About this Item

Use to set and check angles through 360°. Used in industries such as machine tools, general engineering, shipbuilding, textile machinery, structural , mining & aeronautical, etc.

Simple to operate. For the initial setting, i.e., to the nearest degree, depress the spring loaded micrometer drum to disengauge the drive to the main scale. Coarse setting is then made by rotating the spirit level by hand. Re-engauge drive and rotate micrometer drum to obtain final setting.

FEATURES

  • Range of ±45°, capacity of 0-360°. Resolution of 0.01° (selectable)
  • Display: use any units common to inclination measurements
  • Desired units selected by push button. Automatic setting of zero and absolute or relative measuring mode selected by push button
  • Built-in calibration program
  • Interface connection RS232 is integrated. Special purpose cables available
  • Low battery indication
  • Response time -value within 5 seconds
  • Sensitivity: Depending on units set- .01°
  • Repeatability: <.01°. Linearity—within 3 min. of arc. Temp. coefficient-less than 0.01&Deg;/&Deg;C
  • Battery: Thionylchlorid-lithium, half AA size Ø .57 x .96"/14.5 x 24.5mm, 3.6 volt
  • Housing: aluminum hard anodized or PPS-50% glass contained
  • Dimensions 4 x 3 x 1"
  • Weight 13 oz.
  • Temp. range-operational -0 to 50°C

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat