Foxx Life Sciences 152-3211-OEM-CP Carboy, HDPE, 83 mm Cap, Spigot; 20 L

Representative image only.
Mfr # 152-3211-OEM – Item # EW-06059-44
Secure grips make lifting, filling, and pouring easy
  • Easy-to-read metric graduations are certified to ±5% accuracy
  • Wide-mouth neck simplifies filling and cleaning
  • Ergonomic body design maximizes bench and shelf space
  • Large top handles offer full hand grip
  • Interchangeable leak-proof top connections
  • BPA-free, USP Class VI, FDA-grade resin offers excellent chemical resistance

PRODUCT OPTIONS

$194.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)20
  • Capacity (Gal)5.25
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size80 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • Special FeaturesSpigot
  • Overall Height (in)25 1/5
  • Overall Height (cm)64
  • Overall Depth (in)13 37/64
  • Overall Depth (cm)34.5
  • Overall Width (in)8 5/64
  • Overall Width (cm)20.5
  • DescriptionStorage Carboy, HDPE, 83 mm Cap, Spigot; 20 L
Made in the U.S.A.

Includes

Easy-open polypropylene (PP) cap and PP spigot.

Key Features

  • Easy-to-read metric graduations are certified to ±5% accuracy
  • Wide-mouth neck simplifies filling and cleaning
  • Ergonomic body design maximizes bench and shelf space
  • Large top handles offer full hand grip
  • Interchangeable leak-proof top connections
  • BPA-free, USP Class VI, FDA-grade resin offers excellent chemical resistance

More About this Item

The easy-to-grip HDPE storage carboys allow you to securely hold the carboy while lifting, filling, and pouring. The carboys feature easy-to-read metric graduation marks and molded-in material and volume identification markings. Include autoclavable PP spigot.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat