Fuji PHE2B Inkjet Strip-Chart Record

Representative image only.
Fuji Mfr # PHE2B – Item # EW-49002-35

$1,560.00USD / Each

$238.00USD / Each

for an additional
$238.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels2
  • Chart TypeStrip
  • Chart Speed10, 20, 24, 30, 50, 120, 200, 300, 400, 1000, 1200, 1500 mm/hr (user selectable)
  • Chart Width (in)3.9375
  • Input Type[Specify at time of order] Thermocouple: B, E, J, K, L, N, R, S, T, U, W, NP; DC voltage; DC current
  • Temperature Accuracy±0.2% full-scale
  • Max Input (VDC)10
  • Min Input (VDC)-10
  • Width (in)5 11/16
  • Height (in)5 11/16
  • Depth (in)6
  • Width (cm)14.5
  • Height (cm)14.5
  • Depth (cm)17.5
  • Power (VAC)100 to 120
  • DescriptionInkjet Strip-Chart Record

Includes

Standard mounting bracket, recording head, chart paper and instruction manual.

More About this Item

The latest in low-cost inkjet recording. This 100mm recorder, built with polymer plastic mold technology to make it lightweight and durable, boasts many useful features. Available in one or two channel recording, offers continuous analog trending on the same axis which eliminates the phase shift syndrome exhibited by conventional pen recorders. In addition, it has many digital printing capabilities-periodic data, scale line, alarm condition, burnout, and parameter printing.

Featuring an affordable inkjet print mechanism in a strip chart recorder, it prints crisp, no-smudge characters without physical contact with the paper. This printhead sprays the ink in tiny dots to create a trace in vivid colors for one or two channel continuous recording.

While analog pen recorders have many moving parts and frequently require maintenance and repairs in order to keep them in working condition, these recorders are extremely reliable and will give you years of trouble-free operation because they have a third of the parts of conventional strip chart recorders. If that’s not enough, it’s backed by a two-year warranty.

So, if you’re looking for an economical recorder that offers many of the features found in higher-priced instruments, look no further.

FEATURES

  • Inkjet printing technology without physical contact with the paper
  • Low-cost
  • Available in one or two channel continuous trace
  • Continuous analog trending on the same axis
  • Many digital printing capabilities
  • Built with polymer plastic mold technology
  • Offers many of the features found in higher-priced instruments
  • Three-year warranty

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat