Fuji PHL21B11E10YV Electric PHL21B11-E10YV Paperless Chart Recorder, 18-channel, basic

Representative image only.
Fuji Mfr # PHL21B12E10YV – Item # EW-49002-44

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels18
  • Chart TypeDigital
  • Input TypeThermocouple: B, E, J, K, L, N, R, S, T, U, W, NP; RTD: Pt100, JPt100, Ni100, Pt50, Cu50; DC voltage; DC current
  • Temperature Accuracy±0.3% full-scale ± 1 digit
  • Sampling Rate1 second to 12 hours (programmable)
  • AlarmHigh/Low (4 per channel)
  • Width (in)6 5/16
  • Height (in)5 11/16
  • Depth (in)7 13/32
  • Width (cm)16
  • Height (cm)14.5
  • Depth (cm)18.8
  • Power (VAC)100 to 240
  • DescriptionElectric PHL21B11-E10YV Paperless Chart Recorder, 18-channel, basic

More About this Item

The compact PHL Paperless Recorder displays up to 18 channels of data on a brilliant 5.7” TFT color LCD. A wide variety of display modes allows users to view data as trends (horizontally or vertically), bar graphs, analog meters, digital/numeric output, totalized output, event summaries, and more. Switch between display modes quickly and easily with the 8-key front panel. The adjustable-time screen-saver function extends the life of the display and reduces power consumption.

The PHL comes in a 9 channel or 18 channel model. Users can record up to 12 types of thermocouples, 5 types of RTDs, and DC voltage/current input on one unit. The PHL can literally record years of data with the optional 512MB Compact Flash card, and the standard 16MB card is more than adequate. Free PC support software allows you to configure the recorder from a PC and view historical data stored on the compact flash card. The PHL comes standard with math and totalizing functions.

The Fuji Paperless Recorder includes 16MB of Compact Flash memory, waterproof gasket for the front face, noise filter for the power supply, PC support software, instruction manual, and panel mounting brackets.

FEATURES

  • Long-term storage data
  • Saved data playback
  • Math and totalization
  • Communications option
  • Screen saver
  • Compact size
  • Portable / desktop option
  • 0-point and 18-point recording
  • Wide variety of display modes

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat