Gardner Denver 2522B-01 Standard Duty Dry Vacuum Diaphragm Pump, 43 L/min (1.6 CFM), 24 VDC

Representative image only.
Gardner Denver Mfr # 8111D-25 – Item # EW-79600-71
For your laboratory or OEM applications!
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Wetted Parts304 Stainless Steel, Aluminum, PTFE
  • Free-Air Capacity (CFM)1.6
  • Free-Air Capacity (LPM)45
  • Free-Air Capacity (LPH)2700
  • Max Flow Rate (CFM)1.51
  • Max Flow Rate (Liters/min)43
  • Max Vacuum (in Hg)29.85
  • Max Vacuum (mbar)2.4
  • Max Vacuum (mm Hg)1.8
  • Max Vacuum (torr)1.8
  • Port Size1/4\" NPT
  • Max Temperature (° F)105
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VDC)24
  • Power (amps)3.5
  • Motor TypeSplit phase
  • Height (in)6.125
  • Length (in)9.5
  • Height (cm)15.56
  • Length (cm)24.13
  • Height (mm)155.6
  • Length (mm)241.3
  • Motor hp1/8
  • DescriptionStandard Duty Dry Vacuum Diaphragm Pump, 43 L/min (1.6 CFM), 24 VDC
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Enable easy vacuum system integration. Ultimate pressure down to 2.0 Torr (29.85" of Hg). Standard duty (79600-71) and chemical duty (79600-72) versions, analog or PWM control.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat