Gast AJ674 Pressure Regulator, 0 to 100 psig, 2 cfm Capacity

Representative image only.
Gast Mfr # AJ674 – Item # EW-07061-32
Won’t get overloaded
  • For pumps 07061-21 and -22
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Free Air Capacity (CFM)2
  • Max Pressure (PSI)100
  • Wetted PartsAluminum, Brass
  • Port Size1/4\" NPT(M); 1/4\" hose barb
  • Thread Size1/4\" NPT(M); 1/4\" hose barb
  • Height (in)24
  • DescriptionPressure Regulator, 0 to 100 psig, 2 cfm Capacity
  • Warranty1 year
1 Year Warranty

Key Features

  • For pumps 07061-21 and -22
  • 1 year warranty

More About this Item

Order a regulator to monitor and control vacuum or pressure levels. Each regulator comes with a gauge (except 98250-00).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat