GE Druck DPI 800P Pressure Indicator, 0.01% FS Accuracy, Pressure Range -15/150 PSIG

Representative image only.
GE Druck Mfr # I800PS-2-150PSIG – Item # EW-68447-78
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Measurement (mA)55
  • Min Measurement (mA)0
  • Max Pressure150 psig
  • Min Pressure­15 psig
  • Pressure Accuracy±0.01%
  • Width (in)2
  • Height (in)7 5/16
  • Length (in)3 19/64
  • Width (cm)5
  • Height (cm)18
  • Length (cm)8.5
  • Batteries3 x AA batteries
  • Battery life>50 hrs. measure, <10 hrs 24V source
  • DescriptionPressure Indicator, 0.01% FS Accuracy, Pressure Range -15/150 PSIG
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

FEATURES

  • Ranges from 10in H2O to 10,000 psi
  • Single or dual range configuration
  • mA measure, switch test and 24V loop power
  • Large backlit display, menu driven interface
  • HART® loop resistor
  • Robust and weatherproof
  • Convenient, one-handed operation
  • Plug and play connector for Universal Pressure Modules
DR800 Pressure Indicator
  • Pressure ranges 10in H2O to 10,000 psi 925 mbar to 700 bar) including vacuum options
  • All inclusive accuracy
  • Dual

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat