GE Druck DPI104S-2 300 PSIA Digital Test Gauge, Intrinsically-safe, 0-300 Psia

Representative image only.
GE Druck Mfr # DPI104-IS-2-300PSIA – Item # EW-68331-12
Use in process monitoring and control and as a test and measurement instrument
  • Standard and Instrinsically-safe versions
  • 0.05% full-scale accuracy
  • Eleven selectable pressure units
  • IDOS compatible and RS232 serial interface
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.05% full-scale
  • Dial Size (in)3.75
  • Dial Size (mm)95
  • Min Pressure (psia)0
  • Max Pressure (psia)300
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)-10
  • Max Temperature (° C)50
  • Wetted Materials316 SS
  • CaseABS plastic
  • Lens MaterialPolycarbonate
  • Process Connection1/4\" NPT(M)
  • Unit Of Measurementpsi, \" Hg, \" WC, m WC, bar, mbar, kPa, MPa, mm Hg, cm WC, mm WC, kg/cm²
  • Display5-digit LCD, 1/2\" H (13 mm)
  • Battery Type9 V alkaline
  • OutputRS-232
  • Enclosure RatingIP65
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionDigital Test Gauge, Intrinsically-safe, 0-300 Psia
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIntrinsically SafeIP 65NIST Traceable Calibration

Key Features

  • Standard and Instrinsically-safe versions
  • 0.05% full-scale accuracy
  • Eleven selectable pressure units
  • IDOS compatible and RS232 serial interface
  • 1 year warranty

More About this Item

Gauge is a microprossor-controlled precision test gauge that is a reliable and economic solution for a wide range of pressure sensing applications. Gauge features ±0.05% full-scale accuracy, min/max, tare, and alarm functions, analog output, and a pressure switch test function. Gauge can be used as a stand-alone process indicator or as a pressure reference for use with hand pumps. A very unique feature of this guage is the adjustable mounting positions that the user can have. The housing of this gauge rotates 320° around the pressure fitting—faceplate can be rotated in any direction for optimum visibility. In addition to the numeric pressure indication, gauge has a round twenty-segment bar graph for quick quick visual indication. The gauge also has the capability of providing a 1 to 5 VDC output for control and indication.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat