GE Druck DPI611-05G Handheld Pressure Calibrator, -14.5 TO 15 psig

Representative image only.
GE Druck Mfr # DPI611-05G – Item # EW-16108-16
Combines an easy–to–use and comfortable–to–carry calibrator with incredible accuracy
  • Generate up to 300 psi (20 bar) in less than 30 seconds, and pull 95% vacuum
  • Set up any application in three touches via touch screen interface
  • Record up to four channels of data simultaneously
  • Document results and analyze in real time using PASS/FAIL analysis, or download with calibration software
  • Increase pressure range by adding IDOS external pressure modules
  • Compact, lightweight, and robust design with IP54 rating
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Measurement (mA)55
  • Min Measurement (mA)-55
  • Max Source VDC (VDC)30
  • Min Source VDC (VDC)-30
  • Max Source mV (mV)-2000
  • Min Source mV (mV)2000
  • Max Source mA (mA)24
  • Min Source mA (mA)0
  • Max Pressure15 psi (1 bar)
  • Min Pressure­14.5 psi (-1 bar)
  • Pressure Accuracy0.0185% FS
  • Display Resolution4 11/32\" (11 cm) diagonal, 480 x 272 pixels, LCD color, touch screen
  • Connectionsquick-to-fit with 1/8\" NPT female and G1/8 female adapters (other adapters available; call for details)
  • Width (in)5 1/8
  • Height (in)4 3/4
  • Length (in)10 5/8
  • Diameter (in)27
  • Width (cm)13
  • Height (cm)12
  • Length (cm)27
  • Batteries8 x AA batteries
  • Battery life18 to 26 hours typical
  • DescriptionHandheld Pressure Calibrator, -14.5 TO 15 psig
  • Warranty1 Year
1 Year WarrantyIP54 Rated

Key Features

  • Generate up to 300 psi (20 bar) in less than 30 seconds, and pull 95% vacuum
  • Set up any application in three touches via touch screen interface
  • Record up to four channels of data simultaneously
  • Document results and analyze in real time using PASS/FAIL analysis, or download with calibration software
  • Increase pressure range by adding IDOS external pressure modules
  • Compact, lightweight, and robust design with IP54 rating
  • 1 year warranty

More About this Item

The new generation of DPI 600 series of pressure calibrators is half the size, twice as accurate and much easier to use tha previous DPI 610/615 models! These DPI 611 calibrators display and record up to four channels of data, including pressure, electrical measurement, electrical source, and an IDOS external pressure module. Navigation of the application-based menu system is easy, since only relevant options are shown. Changing accessories or devices under test is fast and simple with the quick-to-fit connector system.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat