GE Druck I832 832 Electrical Loop Calibrator

Representative image only.
GE Druck Mfr # I832 – Item # EW-08501-18
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Measurement (mA)24
  • Min Measurement (mA)0
  • Max Source VDC (VDC)12000
  • Min Source VDC (VDC)0
  • Max Source mV (mV)120
  • Min Source mV (mV)0
  • Max Source mA (mA)24000
  • Width (in)3 5/16
  • Height (in)2
  • Length (in)7 1/16
  • Width (cm)8.5
  • Height (cm)5
  • Length (cm)18
  • Batteries3 x AA batteries
  • Battery life>60 hrs mV, V measure,11 hrs mA source (24 V @ 12 mA)
  • Description832 Electrical Loop Calibrator
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

  • Adjustable "nudge" value provides an incremental output for setting switches, relays, trips and alarms
  • ,li> Advanced feataures - hold, maximum / minimum / average (with time stamp), scaling, tare (offset) and damping filter facilitate system checks and troubleshooting
  • Two independent 24 V loop power supply
  • Automatic switch test
  • HART Resistor - can be switched into the loop when required for a HART digital communicator
  • Dual reading capability: Source mA, mV or V and simultaneously measure mA or capture switch trip values
  • Measure or source mA, mV and V
  • 24V loop power supply
  • Programmable step and ramp outputs
  • Large backlit display, menu driven interface
  • HART® loop resistor
  • Robust and weatherproof
  • Convenient, one-handed operation
  • Plug and play connector for universal pressure modules

Calibrator supplied with batteries, calibration certificate and user guide.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat