GE Druck UPS-II Current Loop Calibrator

Representative image only.
GE Druck Mfr # UPS-II – Item # EW-26075-10
Precision calibrator sources and reads current
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Measurement (mA)21
  • Min Measurement (mA)0
  • Pressure Resolution±0.05% of range
  • Display Type5-digit LCD
  • Width (in)5
  • Height (in)1
  • Length (in)3
  • Batteries4 x AA batteries
  • DescriptionCurrent Loop Calibrator
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

Use these smart loop calibrators to source, simulate, and read milliamps. These compact units provide you the ability to automatically step or ramp between test points making hands-free and remote testing simple. Power and read 2-wire transmitters as well as read and simulate dp-transmitters directly in percentage of flow. Output currents are adjustable to a resolution of 10 microamps in both source and transmitter simulation modes. Calibrators provide fixed currents for valve stroking and feature a 24 volt internal loop supply. Calibrator includes carrying case, set of four 1.5 V AA batteries, and instruction guide.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat