GE General Eastern MMY245-RR Portable Moisture Analyzer

Representative image only.
General Eastern Mfr # MMY245-RR – Item # EW-37404-10
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Dew Point Range (° F)-148
  • Max Dew Point Range (° F)68
  • Min Dew Point Range (° C)-100
  • Max Dew Point Range (° C)20
  • Dew Point Accuracy±3.6°F (±2.0°C)
  • Dew Point Resolution (° C)0.1°
  • Response Time60 seconds
  • Display Type4-digit LCD
  • Output0-5vDC
  • BatteryD-cell Battery (4)
  • Height (in)11
  • Width (in)8 3/16
  • Depth (in)7 1/8
  • DescriptionPortable Moisture Analyzer
  • Warranty1 year
1 Year WarrantyIP 66 Rated

Key Features

  • 1 year warranty

More About this Item

Convenient and portable, this moisture analyzer can quickly spot check the performance of gas dryers for compressed air, breathing air and pure gas supplies. The planar capacitive sensor combines accurate dewpoint measurement with fast response time. The sensor is stored in a very dry environment within the analyzer between measurements which speeds response time. The instrument can be configured according to the desired moisture unit of measure, temperature unit of measure, or other operating parameters.

  • Measures dewpoint within gases
  • Shoulder strap comes standard
  • Planar sensor within desiccant chamber for fastest response
  • Pressure dewpoint measurement range of -100C to +20C
  • User selectable moisture measurement units
  • Fully portable - powered by four common "D" batteries with auto shut off feature
  • Two non IS voltage outputs
  • Large 4 digit LCD display
  • Auto shut off timer (adjustable

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat