GE Panametrics AT6 Transit-Time Ultrasonic Flowmeter, for Pipes 2" to 6"

Representative image only.
GE Panametrics Mfr # AT6-C1-AT20-6IN-2-1AAT01E-0 – Item # EW-32499-72
Extremely simple installation and set-up
  • Economical non-intrusive flow measurement
  • Suitable for a wide range of pipe sizes and materials
  • Velocity, volumetric, and totalized flow outputs

PRODUCT OPTIONS

$2,676.50USD / Each

$65.00 - $310.00USD / Each

for an additional
$65.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1% of reading
  • Max Flow Rate (mL/min)40
  • Max Flow Rate (SCCM)40
  • Max Flow Rate (SCFM)40
  • Material HousingEpoxy-coated aluminum
  • Min Operating Temperature (° F)-4
  • Min Operating Temperature (° C)-20
  • Max Operating Temperature (° F)131
  • Max Operating Temperature (° C)55
  • Fluid TypeLiquid
  • Output (mA)Yes
  • Output4 to 20 mA, alarm contact, and totalizer output
  • Display TypeGraphic LCD (128 x 64 pixels) with six-button keypad
  • DescriptionTransit-Time Ultrasonic Flowmeter, for Pipes 2" to 6"

Includes

Set of transducers, 25-ft transducer cable, installation straps, and clamping fixture for transducers.

Key Features

  • Economical non-intrusive flow measurement
  • Suitable for a wide range of pipe sizes and materials
  • Velocity, volumetric, and totalized flow outputs

More About this Item

The Panemetrics AquaTrans AT600 liquid flow ultrasonic transmitter is designed to be installed right at the process measurement point. Designed specifically for water and wastewater applications in full pipes, the flowmeter has no moving parts and requires minimal maintenance. Onboard microprocessor uses technology for long-term, drift-free operation. Automatic adjustment to changing fluid properties and dynamically configured operating software simplify programming.

The clamp-on transducers are easily installed, and combined with the electronics, provide better than 1% of reading accuracy in most applications. Choose from three different kits most suitable for your pipe, covering sizes from 2" to 24" (60 to 600 mm).

Flowmeter Fluid Types: Conductive fluids, including most clean liquids, and many liquids with small amounts of entrained solids or gas bubbles.

Water and wastewater applications include potable water, sewage, discharge water, cooling and heating water, irrigation, and treated water.

Available for sale in the United States and Canada only!

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat