GE Panametrics PT900 Portable Ultrasonic Flow Meter, single channel, no transducers; 110 VAC

Representative image only.
GE Panametrics Mfr # PT9-SYS-1C-1-0-0-SC – Item # EW-24500-00
Get more done in a day with intuitive tablet interface
  • Bluetooth® communication and tablet compatibility increase portability
  • Foolproof clamping fixture ensures precise measurements
  • Onboard transmitter memory stores 8 GB of log data
  • No need to stop process while taking measurements with noninvasive clamp-on design
  • Flow range: 0.1 to 40 ft/s (0.03 to 12.19 m/s) bidirectional

PRODUCT OPTIONS

$6,200.00USD / Each

$310.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Repeatability±0.2% of reading
  • AccuracyClamp-on accuracy: ±1% of reading for pipe sizes greater than 2" (50 mm) dia; ±2% of reading for pipe sizes 1/2" to <2" (15 to <50 mm) dia
  • Number of Channels1
  • Min Operating Temperature (° F)-4
  • Min Operating Temperature (° C)-20
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)55
  • Pipe SizeTransducers not included; 1/2" to 300" (1.5 to 750 cm), depending on transducer.
  • Fluid TypeAcoustically conductive fluids, including most clean liquids and many liquids with small amounts of entrained solids or gas bubbles
  • Power110
  • BatteryRechargeable Li-ion battery
  • Electrical ConnectionsPower cord with US plug.
  • Output (mA)4 to 20
  • OutputPulse (totalizer), frequency, alarm
  • Input Signal4 to 20 mA
  • Display TypeTouchscreen tablet with Android™ (version 4.4 or greater) and free downloadable app
  • CommunicationsModbus via RS-485 port, Bluetooth® wireless, micro-USB port
  • Enclosure RatingIP65
  • DescriptionPortable Ultrasonic Flow Meter, single channel, no transducers; 110 VAC

Includes

transducer cables, soft-sided carrying case, power cord with US plug, and replaceable rechargeable battery. Kits add transducers for 2" to 24" (5 to 60 cm) dia pipes and clamp-on fixture. Model 24500-24 includes a hard-sided case instead of the soft-sided case.

Key Features

  • Bluetooth® communication and tablet compatibility increase portability
  • Foolproof clamping fixture ensures precise measurements
  • Onboard transmitter memory stores 8 GB of log data
  • No need to stop process while taking measurements with noninvasive clamp-on design
  • Flow range: 0.1 to 40 ft/s (0.03 to 12.19 m/s) bidirectional
  • Operating temperature: –4 to 140°F (–20 to 55°C) transmitter; –40 to 302°F (–40 to 150°C) transducers and clamp-on fixtures

More About this Item

This portable ultrasonic flowmeter features a rugged IP65-rated transmitter with Bluetooth connectivity and other outputs, including analog and digital. Using any tablet with Android™, download and install the free app for setup, control, and data collection. Parameters measured include velocity, volume, mass, energy, and total flow. The fast-response transmitter features status indicator LEDs to ensure it’s always ready to use.

Transducers are IP65-rated and work with acoustically conductive liquids, from clean water to crude oil. Versatile transit-time technology is compatible with all metal and most plastic pipe materials, pipe sizes up to 300" (750 cm) dia, and pipe wall thickness up to 3" (7.62 cm). The clamp-on fixture is easy to install, eliminating confusion and time lost to repositioning.

Choose from two complete kits (24500-23 and 24500-24) with transmitter, transducers, clamp-on fixture, and carrying case for a new installation. Order the model 24500-00 flowmeter transmitter and the adapters (24500-84) separately if you already have transducers (C-RS, C-PT, or C-ET models) and a clamp-on fixture from the Panametrics model PT878 ultrasonic flowmeter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat