GE Druck PV211 104 Pneumatic Pressure and Vacuum Pump, 0-600 PSI; 0-28.5" Hg

Representative image only.
GE Druck Mfr # PV211-104-P-2-16G – Item # EW-68974-32
Provides maximum pneumatic pressures efficiently and effortlessly
  • Adjustable stroke
  • Comfortable, ergonomic molded handles
  • Dual source of pneumatic pressure and vacuum
  • 18 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Pressure28.5 inHg or 600 psi
  • Min Pressure0 inHg or 0 psi
  • Output0 to 28.5 in Hg; 0 to 600 psi
  • Height (in)8 1/2
  • Diameter (in)4
  • DescriptionPneumatic Pressure and Vacuum Pump, 0-600 PSI; 0-28.5\" Hg
  • Warranty18 Months
18 Month Warranty

Key Features

  • Adjustable stroke
  • Comfortable, ergonomic molded handles
  • Dual source of pneumatic pressure and vacuum
  • 18 month warranty

More About this Item

Hand pump is a field-proven and high-quality pressure and vacuum calibrator. Easily select vacuum or pressure generation with the simple turn of a valve. Pump is extremely efficient — only four strokes generates 100 psi!

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat