Gems Bent stem float switch, stainless steel, 3/8"-24

Representative image only.
Gems Mfr # 117716 – Item # EW-07187-22
Get longer life and more durability with hermetically sealed switches
  • Features a 90° stem for side mounting where space is a premium

$218.10USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Relay Outputat 120 VAC: 0.17; at 24 VDC: 0.17
  • Wetted Material316 stainless steel float and stem
  • Min Secific Gravity0.7
  • Max Process Temperature (° C)149
  • Min Process Temperature (° F)-40
  • Max Pressure (PSI)100
  • Height (in)3.25
  • Diameter (in)1.5
  • Cable Length (in)24
  • DescriptionBent stem float switch, stainless steel, 3/8"-24

Key Features

  • Features a 90° stem for side mounting where space is a premium

More About this Item

This bent stem level switch accepts 120/240 VAC and operates as a NO switch. Switches include 24" leads.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat