Gems Dual-Point Fill Controller, Normally-Open, SPST Relay; 100 to 130 VAC

Representative image only.
Gems Mfr # 28196 – Item # EW-07188-52
Easily control your liquid level float switches
  • Suitable for use with Gems liquid level float switches

$310.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Relay OutputSPST relay rated at 100 to 130 VAC, 5 A
  • Max Process Temperature (° C)59
  • Min Process Temperature (° F)32
  • Power (VAC)100 to 130
  • DescriptionDual-Point Fill Controller, Normally-Open, SPST Relay; 100 to 130 VAC, 5 A load

Key Features

  • Suitable for use with Gems liquid level float switches

More About this Item

General-purpose controllers operate as a NO, SPST relay. Controllers withstand temperatures from 0 to 59º.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat