Gems Hinged float switch; polypropylene, 1/2" x 1/2" conduit connection

Representative image only.
Gems Mfr # 160450 – Item # EW-07187-24
Get longer life and more durability with hermetically sealed switches

PRODUCT OPTIONS

$46.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Relay Outputat 120 VAC: 0.17 A; at 24 VDC: 0.3 A
  • Wetted MaterialPolypropylene
  • Min Secific Gravity0.55
  • Max Process Temperature (° C)107
  • Min Process Temperature (° F)-40
  • Max Pressure (PSI)100
  • Length (in)4.375
  • Cable Length (in)24
  • DescriptionHinged float switch; polypropylene, 1/2" x 1/2" conduit connection

More About this Item

These hinged float switches operate by a hinged magnet
that swings closed and trips a reed switch. Easily install at any
height in tank for a wide range of applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat