Gems Stainless Steel Side Mount Explosion-Proof Float Switch with 1/2"x1/4" NPT Threads

Representative image only.
Gems Mfr # M5910 – Item # EW-07188-45
Get longer life and more durability with hermetically sealed switches

PRODUCT OPTIONS

$249.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Relay Outputat 24 VDC: 0.28 A; at 110 VAC: 0.28
  • Wetted Material316 stainless steel
  • Min Secific Gravity0.8
  • Max Process Temperature (° C)199
  • Max Pressure (PSI)300
  • Length (in)6.125
  • Cable Length (in)24
  • DescriptionStainless Steel Side Mount Explosion-Proof Float Switch with 1/2"x1/4" NPT Threads

More About this Item

These hinged float switches operate by a hinged magnet
that swings closed and trips a reed switch. Easily install at any
height in tank for a wide range of applications.



These magnetic float switches operate horizontally as the float swings closed and trips an internal reed switch. This switch includes a 1/4" NPT conduit thread. The 1/4" thread can also be used for an internal through-hole bulkhead mount via jam nut with gasket provided. Install at any height in tank for high and low liquid level control.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat