Gems Standard float switch; CPVC, 1/4" NPT mounting

Representative image only.
Gems Mfr # 74780 – Item # EW-07188-40
Install from the top of your tank—attach your own conduit to protect wiring.

PRODUCT OPTIONS

$95.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Relay Outputat 24 VDC: 0.30; at 120 VAC: 0.17
  • Wetted MaterialCPVC stem and float
  • Min Secific Gravity0.85
  • Max Process Temperature (° C)82
  • Min Process Temperature (° F)-40
  • Max Pressure (PSI)15
  • Power (VDC)10 to 28
  • Height (in)3.4375
  • Diameter (in)1.5
  • Cable Length (in)24
  • DescriptionStandard float switch; CPVC, 1/4" NPT mounting

More About this Item

All models accept 120/240 VAC and operate as NO or NC switches except where noted. Switches include 24" leads (except 07187-12 which has 72" leads). If your level control system exceeds the current rating in the table, use a controller with your switch.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat