General Eastern HUMITRAC RH Transmitter, 2% RH, Outside Air with NIST Calibration Certificate

Representative image only.
General Eastern Mfr # P40250144 – Item # EW-37404-05
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Description2% RH/ Outside Air with NIST Certificate RH/ Humitrac Transmitter
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

The General Eastern HumiTrac features a number of innovations designed to deliver the user maximum performance and reliability, while providing the lowest cost of ownership available. HumiTrac features a NIST traceable sensor that can be quickly replaced in the field, eliminating the need for costly factory calibration. Other product enhancements include field-configurable outputs, full scale 0 to 100% RH measurement via a rugged, stable capacitive sensor and a two-year transmitter warranty.

FEATURES
  • NIST traceable, field replaceable sensor
  • Full scale (FS) 0 to 100% RH measurement
  • NIST traceable factory calibration
  • User selectable RH and temperature outputs
  • Robust, proven capacitive sensor technology
  • Attractive and rugged packaging
  • 2% or 5% RH accuracy
  • NIST certification included with 2% RH models
  • Versatile temperature measurement
  • Temperature compensated
  • Low cost of ownership
  • Two year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat