General Eastern MR2350 Industrial RH//Dew Point Analyzer; Display/2-Output

Representative image only.
General Eastern Mfr # MMR31"A"-R-3-A-1-H – Item # EW-37405-06
Ideal for low or no-flow applications
  • Versatile analyzers measure RH, dew point, absolute humidity, and mixing ratio
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±2% RH; ±3% RH above 90% RH
  • Min Temperature (° F)5
  • Min Temperature (° C)-15
  • Max Temperature (° F)185
  • Max Temperature (° C)85
  • Temperature Accuracy±0.9°F (±0.5°C)
  • Min Dew Point Range (° F)5
  • Max Dew Point Range (° F)185
  • Min Dew Point Range (° C)-15
  • Max Dew Point Range (° C)85
  • Dew Point Accuracy±1.8°F (±1.0°C)
  • Response Time30 seconds
  • Display TypeLCD
  • Output4-20mA (x2)
  • Power (VDC)24
  • Height (in)12 3/16
  • Diameter (in)4 7/16
  • DescriptionIndustrial RH//Dew Point Analyzer; Display/2-Output
  • Warranty1 year
1 Year WarrantyIP 66 Rated

Key Features

  • Versatile analyzers measure RH, dew point, absolute humidity, and mixing ratio
  • 1 year warranty

More About this Item

Analyzers are designed to be inserted into pipes or vessels and secured with the 1/2" NPT(M) fitting. They eliminate the need for a separate sampling pump.
Analyzer head features epoxy-coated cast aluminum construction, meeting NEMA 4X, IP66 requirements. Models with an integral display provide local indication of process variables and on-site setup via the touch pad. All models have two-wire connections to connect with 4 to 20 mA output devices for data display, storage, and/or analysis. Single- and dual-output models are available.
Probe features 316 stainless steel construction with a fast-response, silicon-based polymer sensing element. To help prevent contamination and premature clogging, the sensing element is fitted with a 100-micron sintered filter protective cap.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat