General Resistance RDS-52A Decade Box, 5 Decades, 1,111.1 Max Ohms

Representative image only.
General Resistance Mfr # RDS-52A – Item # EW-20019-12
Stop guessing about optimal circuit value
  • Quickly and accurately determine the optimal value for circuit operation
  • Feel confident about measurements—accurate to ±0.01%
  • Set your applications—choose from 3 to 7 decades
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)300
  • Resistance Max (Ω)1111.1
  • Resistivity Accuracy±(0.01% + 0.0015 Ω)
  • Measurement5 Decades
  • Width (in)17
  • Height (in)4
  • Depth (in)3.125
  • Width (cm)43.2
  • Height (cm)10.2
  • Depth (cm)7.9
  • DescriptionDecade Box, 5 Decades, 1,111.1 Max Ohms
  • Warranty1 Year
1 Year Warranty

Key Features

  • Quickly and accurately determine the optimal value for circuit operation
  • Feel confident about measurements—accurate to ±0.01%
  • Set your applications—choose from 3 to 7 decades
  • 1 year warranty

More About this Item

Choose from the Resist-O-Stat (RDS series) and Dial-An-Ohm (DA series) decade resistors. Both series are available in 3, 4, 5, 6, or 7 decades.

The RDS series resistors features Top of the line” GR performance, Rotary switches, gold-plated contacts, low contact R, and a minimum Ohms value of zero.

The DA series resistors are feature easy-to-use, economical thumbwheel switches with two mechanical configurations.

NOTE: General Resistance Decade Boxes as RTD Simulators: When the ultimate in accuracy is required, the 20019-40 or 20019-39 model should be used. These have absolute accuracy of ±0.005% and ±0.01% respectively. Due to “O” R and contact R at 100 ohms, 20019-12 can be off ±0.019%.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat