General Tools Stainless Steel Dial Caliper, 6" - 0.001"

Representative image only.
General Tools Mfr # 107 – Item # EW-97100-11
Stainless steel construction for the utmost in accuracy and durability
  • Large, clear dial accurately reads to 0.001"
  • Satin chrome scale with clearly etched tenths of an inch graduations
  • Covered rack ensures smooth operation by preventing dirt and chips from entering rack and gear mechanism
  • Inside, outside, depth and step measurement
  • Lock for repetitive measurement
  • Free wheeling thumb roller
  • Depth stop rod
  • Adjustable bezel for zero setting
  • 1 year warranty

$66.50USD / Each

$43.80 - $116.50USD / Each

for an additional
$43.80USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)0
  • Max range (in)6
  • Resolution0.001 in
  • Accuracy±0.001 in
  • DescriptionStainless Steel Dial Caliper, 6\" - 0.001\"
  • Warranty1 year
1 Year Warranty

Key Features

  • Large, clear dial accurately reads to 0.001"
  • Satin chrome scale with clearly etched tenths of an inch graduations
  • Covered rack ensures smooth operation by preventing dirt and chips from entering rack and gear mechanism
  • Inside, outside, depth and step measurement
  • Lock for repetitive measurement
  • Free wheeling thumb roller
  • Depth stop rod
  • Adjustable bezel for zero setting
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat