General Tools 142 Digital Caliper, Plastic; 0 to 6"

Representative image only.
General Tools Mfr # 142 – Item # EW-97100-00

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)0
  • Max range (in)6
  • Min range (mm)0
  • Max range (mm)150
  • Resolution0.01 in or 1/64 in
  • Accuracy±0.01 in
  • DescriptionDigital Caliper, Plastic; 0 to 6\"

More About this Item

Wherever precision spatial measurements are needed, these easy-to-read dial calipers offer accurate measurements at an economical price. Made of fiberglass-reinforced plastic with beveled jaws.


  • Inside, outside, depth, and step measurements
  • Bar has inch and mm graduations on the front and a fractional conversion table on the back
  • No-glare lens for easy reading
  • Model 97100-00 is color-coded to highlight graduations of both 0.01" and 1/64"
  • Model 97100-10 has a metric readout that accurately reads to 0.001 mm

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat