General Tools Combustible Gas Leak Detector

Representative image only.
General Tools Mfr # NGD8800 – Item # EW-10103-05
Multicolor LEDs clearly indicate gas concentration levels
  • Audible buzzer changes in intensity based on leak size
  • Automatic ambient reset feature sets the unit to ignore ambient concentrations of combustible gas
  • Semiconductor sensor detects as low as 5 ppm methane
  • Two levels of sensitivity help pinpoint leak location
  • Verify the unit is functioning properly by using the reference leak source
  • Auto power-off saves battery life
  • 1 year warranty

$250.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Gas MeasuredCombustible Gases
  • Methane Sensitivity5 ppm
  • Probe15.5\" (39.4 cm) gooseneck
  • Battery Type4 AA (included)
  • Battery Life40 hours normal use
  • Height (in)6 3/4
  • Width (in)2 5/8
  • Depth (in)2 1/4
  • Height (cm)17.1
  • Width (cm)6.7
  • Depth (cm)5.7
  • DescriptionCombustible Gas Leak Detector
  • Warranty1 year
1 Year Warranty

Key Features

  • Audible buzzer changes in intensity based on leak size
  • Automatic ambient reset feature sets the unit to ignore ambient concentrations of combustible gas
  • Semiconductor sensor detects as low as 5 ppm methane
  • Two levels of sensitivity help pinpoint leak location
  • Verify the unit is functioning properly by using the reference leak source
  • Auto power-off saves battery life
  • 1 year warranty

More About this Item

Applications: Ammonia, dietyl-ether, dimethyl sulfide, dochloromethane, ethanol, ethyl-acetate, ethylene, formaldehyde, fuel oil, gasoline, hydrogen, iso-butane, methane, natural gas, propane, R-22, tetrachloroethylene

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat