General Tools DM8215 Digital Manometer with range of 0 to 15 psi

Representative image only.
General Tools Mfr # DM8215 – Item # EW-68603-02
Read gauge and differential pressure in 11 units of measure!
  • Ideal for measuring low differential pressure in clean rooms, test and balance, HVAC, pneumatic systems, and computer peripherals
  • Large backlight LCD, maximum, minimum, hold, and auto power off functions
  • Built-in RS-232 port downloads information to your PC
  • Order cable and software separately from Accessories below
  • 1 year warranty

PRODUCT OPTIONS

$344.00USD / Each

$152.00 - $225.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.3% full-scale
  • Min Pressure (PSID)0
  • Max Pressure (PSID)15
  • Process Connection3/16\" hose barb
  • Unit Of Measurementpsi, \" WC, kPa, ft WC, \" Hg, cm WC, mbar, bar, mm Hg, oz/in², kg/cm²
  • Display4-digit, 1/2\"H LCD with backlight
  • Battery Type1 9V (included)
  • OutputRS-232
  • Media CompatibilityNoncorrosive gases and liquids
  • Resolution0.01 psi
  • DescriptionDigital Manometer with range of 0 to 15 psi
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Ideal for measuring low differential pressure in clean rooms, test and balance, HVAC, pneumatic systems, and computer peripherals
  • Large backlight LCD, maximum, minimum, hold, and auto power off functions
  • Built-in RS-232 port downloads information to your PC
  • Order cable and software separately from Accessories below
  • 1 year warranty

More About this Item

These manometers are for use with noncorrosive gases and air only, not liquids.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat