General Tools DT61 Rugged Single-Channel Thermocouple Thermometer

Representative image only.
General Tools Mfr # DT61 – Item # EW-37800-08
Rugged low-cost thermometers you can take anywhere
  • Select from three temperature units: °F, °C, or K
  • 2.4” (6.1 cm) diagonal LCD with dual-temperature readout
  • Adjustable relative clock enables you to set a new “zero” for the measurement timeline
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Types Of Probes AcceptedType J, I, E,.T, R, S thermocouple
  • Min Temperature (° F)238
  • Max Temperature (° F)2501
  • Min Temperature (° C)150
  • Max Temperature (° C)1372
  • Accuracy ±(0.5% of reading + 0.9°F/0.5°C)
  • Resolution0.1° below 1000°; 1° above 1000°
  • Min/Max FunctionYes
  • Low Battery IndicatorYes
  • Display Type2.4\" diagonal LCD
  • Height (in)1 5/8
  • Width (in)3 1/2
  • Length (in)7 1/2
  • Battery9 V battery (1)
  • DescriptionRugged Single-Channel Thermocouple Thermometer
  • Warranty1 year
1 Year Warranty

Includes

type K beaded wire thermocouple probe.

Key Features

  • Select from three temperature units: °F, °C, or K
  • 2.4” (6.1 cm) diagonal LCD with dual-temperature readout
  • Adjustable relative clock enables you to set a new “zero” for the measurement timeline
  • 1 year warranty

More About this Item

This rugged thermocouple thermometer is ideal for measuring temperatures in an industrial, commercial, or laboratory environment. Meter lets you view Min/Max/Avg readings and feature data Hold. Adjustable power-off can be set from 5 minutes to 1 hour. Flip-up stand makes it easy to view the readings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat