General Tools EP8710 Multi-Function Humidity Meter; Dewpoint, Remote Temp

Representative image only.
General Tools Mfr # EP8710 – Item # EW-37804-78
Compact and rugged design featuring a large display
  • Ideal for monitoring enviromental conditions
  • 1 year warranty

PRODUCT OPTIONS

$93.28USD / Each
$109.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)99.9
  • RH Accuracy±3% RH from 5% to 95% RH
  • RH Resolution (%)0.001
  • Min Temperature (° F)50
  • Min Temperature (° C)-10
  • Max Temperature (° F)122
  • Max Temperature (° C)14
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Temperature Resolution0.1°
  • Min Probe Temperature (° F)14
  • Min Probe Temperature (° C)-10
  • Max Probe Temperature (° F)158
  • Max Probe Temperature (° C)70
  • Wet BulbYes
  • Response Time60 seconds
  • Display TypeLCD
  • Battery1 9V (included)
  • Height (in)7 9/16
  • Width (in)2 2/5
  • Depth (in)1 9/16
  • DescriptionMulti-Function Humidity Meter; Dewpoint, Remote Temp
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Ideal for monitoring enviromental conditions
  • 1 year warranty

More About this Item

Measure temperature, humidity and dew point in a variety of applications including industrial, research, and building inspection These thermohygrometers simultaneously display any two parameters; temperature, humidity or dew point. View measurements in low light areas with backlit display. Meters can also be calibrated in the field using optional RH calibration standard salts (37803-05).

Model EP8710 includes the same features as the EP8709 plus adds a triple display readout, external type-K temperature probe, and reading differential ( T1-T2, T1-DP).

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat