General Tools & Instruments DSM402SD Digital Class 2 Sound Level Meter with Data Logging SD Card

Representative image only.
General Tools & Instruments Mfr # DSM402SD – Item # EW-37800-02
Store data in Excel® format on the SD card
  • Performs automatic data logging at sampling time settable from 1 second to 1 hour Tripod mountable—ideal for field use Easy-to-read, large 2-1/2” diagonal backlit LCD
  • Class 2 sound level meter

PRODUCT OPTIONS

$435.60USD / Each

$219.00USD / Each

for an additional
$219.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Decibel (Db) Low Range (dB)30
  • Decibel (Db) High Range (dB)130
  • Resolution (dB)0.1
  • AccuracyWith A frequency weighting: ± 3.5 dB @ 31.5 Hz, 2. 5 dB@ 63 Hz, 2 dB @ 125 Hz, 1.9dB @ 250 Hz, 1.9 dB @ 500Hz, 1.4 dB @ 1 kHz, 2.6 dB@ 2 kHz, 3.6 dB @ 4 kHz, 5.6 dB @ 8 kHz
  • Response1 second
  • WeightingA or C frequency
  • Sampling Rate1 second to 1 hour
  • Criterion Level31.5 Hz to 8 kHz
  • Exchange Rate200 msec or 500 msec
  • Meter ClassClass 2
  • FunctionAutoranging, real-time/date stamp, min/max memory, peak/data hold, fast/slow response, data logging, auto power off
  • ComplianceIEC 61672 Class 2, CE, RoHS
  • OutputRS-232
  • Data LoggingYes
  • MemorySD card
  • DisplayLCD with green backlight
  • Battery TypeSix AA or 110 VAC
  • Height (in)9 45/64
  • Width (in)2 45/64
  • Depth (in)1 51/64
  • Height (cm)24.6
  • Width (cm)6.9
  • Depth (cm)4.6
  • DescriptionDigital Class 2 Sound Level Meter with Data Logging SD Card

Includes

windscreen, hard carrying case, and 2 GB SD memory card.

Key Features

  • Performs automatic data logging at sampling time settable from 1 second to 1 hour Tripod mountable—ideal for field use Easy-to-read, large 2-1/2” diagonal backlit LCD
  • Class 2 sound level meter

More About this Item

Use these sound meters to accurately measure the noise level of an environment or a piece of machinery to help comply with OSHA guidelines. Meters allow you to store sampled data in Excel format on SD cards so you can easily view and graph the collected data. Measure from 30 to 130 dB in auto-ranging mode with A or C weighting mode in fast/slow response time. Additional features include Min/Max/peak and data Hold functions, an RS-232 port, and a flip-up stand.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat