General Tools GPK015 Gas Pressure Test Kit 0-15 IN H2O - +/-1.5% full-scale

Representative image only.
General Tools Mfr # GPK015 – Item # EW-97008-71
Ideal for ruggedized heavy-duty field use
  • Measure natural gas (methane) or LP gas pressure across appliance manifolds
  • Large 2-½” (64 mm) diaphragm gauge with magnified lens
  • 1 year warranty

$59.20USD / Each

$152.00 - $225.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1.5% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (in WC)0
  • Max Pressure (in WC)15
  • Wetted MaterialsBrass
  • Casestainless steel
  • Process Connection3/8\" quick disconnect
  • Unit Of Measurement\" WC, oz/in²
  • DisplayAnalog dial
  • Media CompatibilityGases compatible with wetted materials
  • DescriptionGas Pressure Test Kit 0-15 IN H2O - +/-1.5% full-scale
  • Warranty1 year
1 Year Warranty

Key Features

  • Measure natural gas (methane) or LP gas pressure across appliance manifolds
  • Large 2-½” (64 mm) diaphragm gauge with magnified lens
  • 1 year warranty

More About this Item

Use kit to test gas stoves, furnaces, dryers and other gas appliances; can also be used for other noncorrosive gases. Model 97008-70 is calibrated in psi and meets requirements of the New York City Fuel Gas Code (2008). Model 97008-71 is calibrated in inches of water column as well as ounces per square inch.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat