General Tools HT08 General Relative Humidity/Temperature/Grains Per Pound Data Logger, USB

Representative image only.
General Tools Mfr # HT08 – Item # EW-68519-05
Performs GPP calculations
  • USB 2.0 interface for easy data download to a PC
  • Software calculates dew point, model HT08 calculates and displays absolute humidity in units of grains per pound (GPP) or g/kg
  • 1 year warranty

$78.40USD / Each

$267.00 - $340.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)158
  • Min Temperature (° F)-4
  • Max Temperature (° C)70
  • Min Temperature (° C)-20
  • Temperature Resolution (° F)0.2
  • Temperature Accuracy (° F)±3.6⁰F below 14⁰F; ±1.8⁰F from 14 to 104⁰F; ±3.6⁰F above 104
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C) 2⁰C below -10⁰C; 1⁰C from -10 to 40⁰C; 2⁰C above 40
  • Max Humidity RH (RH)100
  • Min Humidity RH (RH)0
  • Humidity Resolution (%)0.1
  • Humidity Accuracy±3.5% below 20%; ±3% from 20 to 80%; ±3.5% above 80%
  • Memory Size16,300 readings per parameter
  • InterfaceUSB 2.0
  • System RequirementsWindows operating system
  • Battery Life1 year typical
  • Battery Type1 3.6V Lithium and 1 1/2 AA (included)
  • Height (in)1 1/4
  • Width (in)1 1/8
  • Height (cm)3.1
  • Width (cm)2.8
  • DescriptionGeneral Relative Humidity/Temperature/Grains Per Pound Data Logger, USB
  • Warranty1 year
1 Year Warranty

Key Features

  • USB 2.0 interface for easy data download to a PC
  • Software calculates dew point, model HT08 calculates and displays absolute humidity in units of grains per pound (GPP) or g/kg
  • 1 year warranty

More About this Item

This compact data logger can be deployed on a job site or facility and left unattended for days, weeks, or months. With a USB interface, downloading temperature and humidity readings to your PC is simple and fast—no need for cables, cradles, or docking stations.



REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat