General Tools & Instruments LTH8809DL Bright LED display temperature/humidity datalogger

Representative image only.
General Tools & Instruments Mfr # LTH8809DL – Item # EW-30005-21
Low-priced datalogger and monitor display can be seen from across the room
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeTemperature and humidity
  • Max Temperature (° F)158
  • Min Temperature (° F)-4
  • Max Temperature (° C)70
  • Min Temperature (° C)-20
  • Temperature Resolution (° F)0.18
  • Temperature Accuracy (° F)±1.2
  • Temperature Accuracy (° C)±0.6
  • Humidity Resolution (%)0.1
  • ConnectionsHumidity: ±3% from 10 to 90% RH, ±5% remainder
  • Battery Type4 x AA batteries for backup
  • Length (in)4 13/16
  • Height (in)4 3/16
  • Width (in)1 5/8
  • Length (cm)12
  • Height (cm)13
  • Width (cm)4.2
  • DescriptionBright LED display temperature/humidity datalogger
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

This datalogger/monitor can placed on a desk top or wall-mounted. With a bright-red LED display, you are able to record and monitor temperature and humidity environmental factors simultaneously, and set-up an audible alarm in case conditions exceed or fall below acceptable levels. The alarm feature is easy to program, just enter the Hi and Low limits and press enter.

This unit is ideal for use in areas where temperature and humidity conditions are a critical factor of operations, such as labs, electronic manufacturing facitlities, and incubators. The large display allows you to see conditions without performing a data download. You can store up to 16,000 data points with date and time stamp for later analysis on a PC. The USB connection cable and sotware are included.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat