General Tools IRT657 Seeker Infrared Thermometer with Star Burst Laser Target (12: 1)

Representative image only.
General Tools Mfr # IRT657 – Item # EW-37803-74
Tri-color light bar and three-speed buzzer indicate if temperature is within or outside set range
  • Unique STAR BURST laser targeting system
  • Fast response time of 0.5 seconds
  • 1 year warranty

PRODUCT OPTIONS

$67.15USD / Each
$79.00USD / Each

$179.00 - $252.00USD / Each

for an additional
$179.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Distance To Target Size Ratio (D:S)12:1
  • EmissivityFixed
  • Sighting TypeStarburst laser
  • Laser ClassClass II
  • Min Temperature (° F)-40
  • Max Temperature (° F)1076
  • Min Temperature (° C)-40
  • Max Temperature (° C)220
  • Accuracy±5.0°F (±3.0°C)
  • Resolution0.1°
  • Response time<500 milliseconds
  • Display TypeLCD
  • Low Battery IndicatorYes
  • Battery1 9V (included)
  • Height (in)6 13/16
  • Width (in)1 21/32
  • Length (in)5 5/16
  • DescriptionSeeker Infrared Thermometer with Star Burst Laser Target (12: 1)
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Unique STAR BURST laser targeting system
  • Fast response time of 0.5 seconds
  • 1 year warranty

More About this Item

Ideal for conducting temperature audits. Infrared thermometer progressively scans an area and checks for temperature differentials which indicate changes in temperature. The “star burst” laser targeting system helps you determine the approximate target size and location, reducing possible false alarms. Features include a large backlit LCD, Min/Max, data hold, and autopower off.




Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat