General Tools LAM880D Digital Psychrometer, RH/, Temp, and Dew Point

Representative image only.
General Tools Mfr # LAM880D – Item # EW-37952-10
Compact size allows for convenient storage
  • Small enough to fit in your pocket
  • Measure relative humidity, temperature and dew point
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±3% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1.0°F (±1.0°C)
  • Temperature Resolution0.1°
  • Wet BulbYes
  • Response Time60 seconds
  • Display TypeLCD (3-digit, 0.375\" H for RH; 3-digit, 0.25\" H for temperature)
  • BatteryAAA Battery (2)
  • Height (in)6 3/4
  • Width (in)1 15/16
  • Depth (in)1/2
  • DescriptionDigital Psychrometer, RH/, Temp, and Dew Point
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Small enough to fit in your pocket
  • Measure relative humidity, temperature and dew point
  • 1 year warranty

More About this Item

Meters feature min/max memory storage, HOLD degF/degC, and auto shutoff after 20 minutes of nonuse. A large LCD simultaneoulsy displays Relative Humidity and temperature readings. Models 37952-10 and -20 display dew point. Model 37952-20 also displays wet bulb.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat