General Tools LD7 Personal Lightning Detector

Representative image only.
General Tools Mfr # LD7 – Item # EW-23003-77
Detects lightning up to 40 miles away
  • Early warning detection of pending storms and lightning
  • Produce visual and audible alarms
  • Ideal for safe outdoor activities at work sites, farms, school and university athletic events, golf courses, and little league ball fields
  • 1 year warranty

$99.30USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeLED
  • Battery Type2 AAA (included)
  • Length (in)3 3/8
  • Height (in)1
  • Width (in)2 1/8
  • Length (cm)8.4
  • Height (cm)2.4
  • Width (cm)5.5
  • DescriptionGeneral Personal Lightening Detector
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Early warning detection of pending storms and lightning
  • Produce visual and audible alarms
  • Ideal for safe outdoor activities at work sites, farms, school and university athletic events, golf courses, and little league ball fields
  • 1 year warranty

More About this Item

LD7 Pocket-Size Lightning Detector is small enough to fit in your pocket or clip to a belt loop — perfect for outdoor activities. Multiple alarms signals include an audible alarm, a vibration alarm, and LEDs that sequentially illuminate at distance intervals of 24 to 40 miles, 12 to 24 miles, 6 to 12 miles, and 0 to 6 miles to inform you that the danger is approaching, departing, or stationary.

Facts about Lightning and Thunderstorms:

  • Average lightning stroke is 6 miles long
  • Average thunderstorm is 6-10 miles wide
  • Average thunderstorm travels at a rate of 25 miles per hour
  • On average, thunder can be heard over a distance of 3-4 miles depending on humidity, terrain and other factors
  • Approximately 100,000 thunderstorms occur in the United States each year
  • Approximately 10% of all thunderstorms are severe enough to produce high winds, flash floods and tornados

  • ACCESSORIES

    REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat