General Tools & Instruments RGR150 Wireless Rain Gauge with Bar Graph

Representative image only.
General Tools & Instruments Mfr # RGR150 – Item # EW-86366-42
Recall historical rainfall measurements on bar graph
  • Transmit measurements up to 100 feet away
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Rain Fall (in)999.99
  • Min Rain Fall (in)0
  • Rain Fall Accuracy (in)±3%
  • Display TypeLCD
  • Battery TypeTwo AA & two AAA (not included)
  • Height (in)4 1/4
  • Width (in)3 1/2
  • Depth (in)3/4
  • DescriptionWireless Rain Gauge with Bar Graph
  • Warranty1 year
1 Year Warranty

Key Features

  • Transmit measurements up to 100 feet away
  • 1 year warranty

More About this Item

Self-emptying rain gauge measures accumulated rainfall until manually reset. View rainfall as current, last period, past one hour, or past 24-hour measurements on digital display. Bar graph allows historical data to be viewed as last seven days, last seven weeks, or last seven months. Program alarm function to actuate when desired rain levels are exceeded. Other features include 12 or 24 hour clock, calendar and stand for desk or wall mounting. Batteries sold separately below.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat