General Tools RHMG700DL 14-in-1 Pin/Pinless Digital Moisture Meter with ThermohygrometerMeter and Data Logging

Representative image only.
General Tools Mfr # RHMG700DL – Item # EW-37800-17
Stores up to 20 pairs of temperature and RH readings
  • Settable high and low alarms for RH and moisture level Easy to read backlit LCD with 3-digit primary readout Auto power off function saves battery life

PRODUCT OPTIONS

$275.77USD / Each
$276.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Measurement TypeResistive Inductive
  • Moisture Range Wood Scale (Min) (%)0
  • Moisture Range Wood Scale (Max) (%)99.9
  • Moisture Accuracy±3%
  • Temperature Compensation7.3
  • Min Temperature (° F)-20
  • Min Temperature (° C)-29
  • Max Temperature (° F)167
  • Max Temperature (° C)75
  • Temperature accuracy±3.6°F (±2°C)
  • Display TypeBacklit LCD
  • Data LoggingYes
  • Memory Capacity20 pairs of temperature & RH readings
  • AlarmHigh and low audible alarms for RH and moisture levels
  • OutputUSB jack
  • BatteryOne 9V
  • Height (in)2 51/64
  • Depth (in)1 13/32
  • Description14-in-1 Pin/Pinless Digital Moisture Meter with ThermohygrometerMeter and Data Logging

Includes

pin-type moisture probe, sensor protection cap, PC data logging software and driver on minidisc, USB cable, and 9V battery.

Key Features

  • Settable high and low alarms for RH and moisture level Easy to read backlit LCD with 3-digit primary readout Auto power off function saves battery life

More About this Item

Combination pin/pinless moisture meters offer temperature and humidity readings and additional calculations, making them ideal for water damage remediators and facility maintenance professionals. Each unit features a data Hold function, Min/Max values, and temperature units in °F or °C.

It measures ambient temperature, relative humidity (RH), absolute humidity, GPP, relative moisture level using pinless sensor, absolute moisture level using included pin-type probe, dew point, wet bulb temperature, atmospheric pressure, and vapor pressure. The unit also measures surface temperature and condensation temperature using optional K type thermocouple probe. Up to 8000 data points can be logged internally for later download and display in Excel on a Windows PC using included software, driver, and USB cable.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat