GF Signet 3-2536-PO Rotor-X Flow Sensor, PP/Ti/PVDF for 0.5-4" Pipe

Representative image only.
GF Signet Mfr # 3-2536-P0 – Item # EW-32500-00
Measure low flow rates down to 0.3 ft/second

PRODUCT OPTIONS

$481.80USD / Each

$310.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Repeatability±0.5% full-scale
  • Wetted MaterialsPolypropylene, Titanium, PVDF
  • Max Operating Temperature (° F)185
  • Max Operating Temperature (° C)85
  • Pipe Size1/2 to 4"
  • Power5 to 24 VDC
  • DescriptionRotor-X Flow Sensor, PP/Ti/PVDF for 0.5-4" Pipe

More About this Item

Measure low flow rates in almost any size pipe. These sensors contain an open-core rotor with a small magnet in each of the four blades. As they rotate, the magnets pass a Hall effect sensor, which generates a linear frequency output that is proportional to the flow velocity. This signal travels up to 1000 feet without amplification.
The open-core design eliminates cavitation at flow velocities from 0.3 to 20 ft/second. Closed or solid paddle-wheel designs create air bubbles at these velocities, causing a nonlinear and nonrepeatable signal.
Sensor materials resist most chemicals. All models have PVDF rotor and Viton® O-ring; and include a 25-ft connecting cable.
ROTOR-X low-flow sensors are compatible with all of our line-powered flow indicators, accumulators, and controllers. Mount in any type of pipe. Order installation fittings separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat