GFG Instrumentation 3704-500 Gas Monitor/Transmitter, Carbon Monoxide, 0 to 500 ppm

Representative image only.
GFG Instrumentation Mfr # 3704-500 – Item # EW-10109-38
Simple and effective
  • AutoCal® automatic calibration Smart Sensor technology Digital display/control connection Internal push button alarm settings
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gases MeasuredCO
  • Min CO Range (ppm)0
  • Max CO Range (ppm)500
  • Sensor LifeApproximately 2 years
  • Alarm95 dB at 12\"
  • Output4 to 20 mA, linear
  • Display Type4-digit LCD with Power, Alarm and Fault LEDs
  • FunctionRelay output rated for 4 A at 250 VAC (50/60 HZ) or 250 VDC
  • ApprovalIP65 housing
  • Power (VDC)24
  • Power (VAC)115
  • Height (in)8
  • Width (in)7 1/2
  • Depth (in)4 23/32
  • Height (cm)20
  • Width (cm)19
  • Depth (cm)12
  • DescriptionGas Monitor/Transmitter, Carbon Monoxide, 0 to 500 ppm
  • Warranty1 year
1 Year Warranty

Key Features

  • AutoCal® automatic calibration Smart Sensor technology Digital display/control connection Internal push button alarm settings
  • 1 year warranty

More About this Item

The Dynagard accurately displays values on a large backlit LCD, and can transmit a linear 4 to 20 mA output. AutoCal® calibration and maintenance is done effortlessly through front panel push-buttons. Smart sensors enable the user to change measuring ranges or gas types in the field without the need for additional programming. The Dynagard is equipped with onboard relays for two adjustable alarm points, and one sensor fault for local connection and activation or deactivation of external devices like strobes, fans, auto dialers, etc.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat