Gillis LPI MA1836C33UC-2P Wire-Mesh Carts, 2-Shelf, 18" x 36", 1200 lbs Cap

Representative image only.
Mfr # MA1836C33UC-2P – Item # EW-47530-62
An affordable solution for transporting instruments, equipment, or products
  • Provide up to 1200 lb capacity for heavy-duty loads
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shelf Length (in)18
  • Shelf Width (in)36
  • Shelf Length (cm)45.72
  • Shelf Width (cm)91.44
  • Number of Shelves2
  • Capacity (lbs)1200
  • Capacity (kg)544
  • Caster Size (in)5
  • DescriptionWire-Mesh Carts, 2-Shelf, 18\" x 36\", 1200 lbs Cap
  • Warranty1 Year
1 Year Warranty

Key Features

  • Provide up to 1200 lb capacity for heavy-duty loads
  • 1 year warranty

More About this Item

Choose from two, three, or four-shelf chrome-plated carts. The two- and three-shelf carts two angled handles. Open wire shelves allow free flow of air which impedes dirt and dust from accumulating. ave All models have four 5" dia polyeurethane swivel casters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat