GK Heller HST30N Direct-drive mixer with speed/torque readout; 100.8 in-oz (max), 115 VAC

Representative image only.
GK Heller Mfr # 099D HST30N – Item # EW-04406-20
Maintain constant speed and torque throughout entire speed range
  • X-Y recorder output for charting and calibrating speed and torque
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material304 Stainless Steel
  • Min Speed (rpm)20
  • Max Speed (rpm)2500
  • Max Torque (in-oz)100.8
  • Impeller Size (in)1.5
  • Impeller Size (mm)38.1
  • Shaft Diameter (in)0.625
  • Shaft Diameter (mm)15.88
  • Shaft Length (in)8
  • Shaft Length (mm)203.2
  • DisplayYes
  • Power (Phase)1
  • Power (VAC)115
  • Motor hp1/4
  • DescriptionDirect-drive mixer with speed/torque readout; 100.8 in-oz (max), 115 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • X-Y recorder output for charting and calibrating speed and torque
  • 1 year warranty

More About this Item

Electronically monitor and record speed and torque. These mixer systems are ideal for polymer chemistry—gather data on viscosity profiles, shear rate and shear stress, starting torque for plastic materials, flocculation points, and more.
All mixers come with a power supply/controller that provides filtered DC power for the motor, changing the voltage as necessary. Maintain constant shaft speed and torque within ±1% of preset values under varying line voltage conditions. Obtain torque readings with a simple flip of a switch.
Permanent magnet, ball-bearing, totally enclosed DC motor has oversized brushes and skewed armature to avoid cogging at low speeds. A fast-acting circuit breaker protects components even if the motor is stalled.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat